Shop ZORO SELECT

Carbon Steel Rod, 6 ft L, 1/4 in Dia.

  • Mfr # 17R.25-72

  • Zoro # G501767089


product price:  $10.19
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-6 in
Type
General Purpose
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17R.25-72
Zoro #
G501767089
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter Tolerance
+0.00/-0.002 in
Length
6 ft
Diameter
1/4 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
6 ft
Outside Diameter
1/4 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Type
General Purpose
Finish
Unfinished
Alloy Type
1117
Hardness Scale
Rockwell B75
Temper
Cold Finish
Typical Tensile Strength (PSI)
69,000 psi
Typical Yield Strength (PSI)
58,000 psi
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01 in/ft
Machining Finish
Mill Finish
Shape
Rod
Rockwell Hardness
Not Rated
Application
General Purpose
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Brinell Hardness
75 BHN
Tensile Strength
69,000 psi
System of Measurement
Inch
Machinability
91 %
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1117
Yield Strength
58,000 psi
Fabrication
Cold Rolled
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.