Carbon Steel Rod, 6 ft L, 9/16 in Dia.

  • Mfr # 17R.562-72

  • Zoro # G601767293


product price:  $31.99
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-6 in
Typical Yield Strength (PSI)
58,000 psi
Typical Tensile Strength (PSI)
69,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17R.562-72
Zoro #
G601767293
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter
9/16 in
Length
6 ft
Diameter Tolerance
+0.00/-0.002 in
Outside Diameter
9/16 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
6 ft

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Typical Yield Strength (PSI)
58,000 psi
Typical Tensile Strength (PSI)
69,000 psi
Alloy Type
1117
Hardness Scale
Rockwell B75
Temper
Cold Finish
Type
General Purpose
Finish
Unfinished
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.01 in/ft
Metal Fabrication Process
Cold-Rolled
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Brinell Hardness
75 BHN
Yield Strength
58,000 psi
Material Grade
1117
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
69,000 psi
Fabrication
Cold Rolled
Tolerance Rating
Standard
Machinability
91 %
Heat Treatable
Heat Treatable
Rockwell Hardness
Not Rated
Application
General Purpose
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.