Carbon Steel Rod, 6 ft L, 5/8 in Dia.

  • Mfr # 17R.625-72

  • Zoro # G501767102


product price:  $34.89
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Hardness Scale
Rockwell B75
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17R.625-72
Zoro #
G501767102
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter
5/8 in
Length
6 ft
Diameter Tolerance
+0.00/-0.002 in
Outside Diameter
5/8 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Hardness Scale
Rockwell B75
Finish
Unfinished
Type
General Purpose
Alloy Type
1117
Typical Tensile Strength (PSI)
69,000 psi
Typical Yield Strength (PSI)
58,000 psi
Temper
Cold Finish
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Heat Treatable
Heat Treatable
Machinability
91 %
Application
General Purpose
Shape
Rod
Tensile Strength
69,000 psi
Tolerance Rating
Standard
Fabrication
Cold Rolled
Yield Strength
58,000 psi
Brinell Hardness
75 BHN
Includes Material Certificate
No Certificates Included
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
1117
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.