Zoro Homepage

Carbon Steel Rod, 6 ft L, 3 7/8 in Dia.

  • Mfr # 18R3.875-72

  • Zoro # G301766978


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A576
Length Tolerance
+/-6 in
Alloy Type
1018
Temper
Cold Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18R3.875-72
Zoro #
G301766978
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter
3 7/8 in
Diameter Tolerance
+0.000/-0.004 in
Outside Diameter Tolerance
0 in/-0.004 in
Outside Diameter
3 7/8 in
Overall Length
6 ft

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.