Zoro Homepage

Rod Stock, Half Hard Temper, 0.187" dia.

  • Mfr # 8166

  • Zoro # G3708665


product price: $5.19
/ea

Key Features

Type
General Purpose
Material
Brass
Alloy Type
260
Length
1 ft
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8166
Zoro #
G3708665
UPC #
614121181663
Country of Origin
United States

Dimensions

Diameter
0.187 in
Length
1 ft
Diameter Tolerance
+/-0.002 in
Length Tolerance
+/-0.032 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
3/16 in
Overall Length
12 in

Details

Item
260 Brass Rod
Type
General Purpose
Material
Brass
Alloy Type
260
Finish
Mill
Temper
H02
Typical Hardness
70 to 80 KSI
Typical Tensile Strength (PSI)
70,000 to 80,000
Standards
ASTM B135
Material Grade
260
Yield Strength
42,000 psi
Tensile Strength
70,000 psi
Shape
Rod
Application
General Purpose
System of Measurement
Inch
Mechanical Finish
Mill

Description

260 Brass Rod, Material Brass, Material Grade 260, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.002 in, Overall Length 12 in, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 42,000 psi, Temper H02, Tensile Strength 70,000 psi, Standards ASTM B135, Shape Rod, Application General Purpose, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.