Rod Stock, SS, 1 ft. L, 1/16 in. dia.PK2
Mfr # 87131
Zoro # G3309708
product price: $2.19
/pk 2, $1.10/eaKey Features
Alloy Type
302
Diameter
1/16 in
Length
1 ft
Finish
Mill
Type
Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87131
Zoro #
G3309708
UPC #
614121171312
Country of Origin
United States
Dimensions
Diameter
1/16 in
Length
1 ft
Diameter Tolerance
+/-0.002 in
Length Tolerance
+/-0.032 in
Overall Length
12 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
1/16 in
Details
Alloy Type
302
Finish
Mill
Type
Corrosion Resistant
Standards
ASTM A313
Temper
Spring
Item
Stainless Steel Rod
Material
Stainless Steel
Typical Yield Strength (PSI)
40,000
Yield Strength
40,000 psi
Material Grade
302
System of Measurement
Inch
Application
Arts and Crafts, Jewelry, Home Decor, Tinkering DIY Projects, Education, Electrical, Engineering, Home Improvement, Trains, Planes, R/C Cars Model Making, Puppetry, Stop-Motion Animation, Woodworking
Mechanical Finish
Mill
Shape
Rod
Resistance Properties
Corrosion-Resistant
Description
Stainless Steel Rod, Stainless Steel, 302, Rod, Outside Diameter 1/16 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 40,000 psi, Standards ASTM A313, Application Arts and Crafts, Jewelry, Home Decor, Tinkering DIY Projects, Education, Electrical, Engineering, Home Improvement, Trains, Planes, R/C Cars Model Making, Puppetry, Stop-Motion Animation, Woodworking, System of Measurement Inch, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.