Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Stock, SS, 1 ft. L, 3/8 in. dia.

  • Mfr # 3R.375-12

  • Zoro # G3309665


product price: $5.19
/ea

Key Features

Alloy Type
303
Length
1 ft
Finish
Mill
Type
Corrosion Resistant
Standards
ASTM A320, ASTM A582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R.375-12
Zoro #
G3309665
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/8 in
Length
1 ft
Diameter Tolerance
+/-0.002 in
Length Tolerance
+/-0.032 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
3/8 in
Overall Length
12 in

Details

Alloy Type
303
Finish
Mill
Type
Corrosion Resistant
Standards
ASTM A320, ASTM A582
Temper
Annealed
Item
Stainless Steel Rod
Material
Stainless Steel
Typical Yield Strength (PSI)
35,000
Application
Arts and Crafts, Jewelry, Home Decor, Tinkering DIY Projects, Education, Electrical, Engineering, Home Improvement, Trains, Planes, R/C Cars Model Making, Puppetry, Stop-Motion Animation, Woodworking
Yield Strength
35,000 psi
Material Grade
303
Mechanical Finish
Mill
Heat Treatment
Annealed
Shape
Rod
System of Measurement
Inch
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Rod, Stainless Steel, 303, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-0.032 in, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Standards ASTM A320, ASTM A582

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.