Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Stock, SS, 1 ft Overall L

  • Mfr # 6R3.125-12

  • Zoro # G401774705


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
316
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5648, ASTM A276, ASTM A479
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6R3.125-12
Zoro #
G401774705
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3 1/8 in
Length
1 ft
Diameter Tolerance
+0.047/-0 in
Length Tolerance
+/-1 in
Overall Length
12 in
Outside Diameter Tolerance
+0.047 in/0 in
Outside Diameter
3 1/8 in

Details

Alloy Type
316
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5648, ASTM A276, ASTM A479
Temper
Annealed
Typical Hardness
75
Item
Stainless Steel Rod
Material
Stainless Steel
Hardness Scale
Rb
Typical Tensile Strength (PSI)
80000
Typical Yield Strength (PSI)
30000
Straightness Tolerance
0.125 in per 5 ft
Metal Fabrication Process
Hot-Rolled
Machining Finish
Mill Finish
Maximum Temperature
1,500 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
75 HRB
Heat Treatment
Annealed
Yield Strength
30,000 psi
Fabrication
Hot Rolled
Brinell Hardness
131 BHN
Appearance
Shiny
Heat Treatable
Heat Treatable
System of Measurement
Inch
Tensile Strength
80,000 psi
Minimum Temperature
Not Rated
Material Grade
316
Shape
Rod
Mechanical Finish
Mill
Application
Aircraft Industry, Chemical Industry, Food Preparation Equipment, Medical Instruments, Oil Rig Pumps, Paper Pulp Handling Equipment, Pumps and Pump Shafts
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Elongation
39 %

Description

Stainless Steel Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.