Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Stock, SS, 12 in Overall L

  • Mfr # 4R2.375-12

  • Zoro # G201774844


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Alloy Type
304
Length
1 ft
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5639, ASTM A276, ASTM A479
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R2.375-12
Zoro #
G201774844
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2 3/8 in
Length
1 ft
Diameter Tolerance
+/-0.003 in
Length Tolerance
+/-1 in
Outside Diameter Tolerance
+/-0.003 in
Overall Length
12 in
Outside Diameter
2 3/8 in

Details

Alloy Type
304
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5639, ASTM A276, ASTM A479
Temper
Annealed
Typical Hardness
75
Item
Stainless Steel Rod
Material
Stainless Steel
Typical Tensile Strength (PSI)
85000
Typical Yield Strength (PSI)
30000
Hardness Scale
Rb
Straightness Tolerance
0.125 in per 5 ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Minimum Temperature
Not Rated
Appearance
Shiny
Tensile Strength
85,000 psi
Heat Treatment
Annealed
Material Grade
304
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Brinell Hardness
131 BHN
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
75 HRB
Maximum Temperature
1,500 Degrees F
Mechanical Finish
Mill
Application
Architectural, Beverage, Chemical Industry, Cryogenic Services, Dairy, Food Industry, Grinding, Machining, Paper, Polishing, Welding
System of Measurement
Inch
Yield Strength
30,000 psi
Shape
Rod
Resistance Properties
Corrosion-Resistant
Elongation
50 %
Galvanized
Not Galvanized

Description

Stainless Steel Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.