Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Stock, SS, 2 ft Overall L

  • Mfr # 416r.812-24

  • Zoro # G402716155


product price: $41.95
/ea

Key Features

Alloy Type
416
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5610, ASTM A314, ASTM A582
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416r.812-24
Zoro #
G402716155
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
13/16 in
Length
2 ft
Length Tolerance
+/-2 in
Diameter Tolerance
+/-0.003"
Overall Length
24 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
13/16 in

Details

Alloy Type
416
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5610, ASTM A314, ASTM A582
Temper
Annealed
Typical Hardness
B80
Item
Stainless Steel Rod
Material
Stainless Steel
Straightness Tolerance
0.125 in per 5 ft
Hardness Scale
Rockwell
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Typical Yield Strength (PSI)
40,000 psi
Heat Treatment
Annealed
Brinell Hardness
145 BHN
Appearance
Shiny
Rockwell Hardness
80 HRB
Yield Strength
40,000 psi
Material Grade
416
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Application
Compressor Shrouds, Cutlery, Food Industry Machine Parts, Machine Parts, Pistons, Pump Rods, Valve Parts, Valves
Shape
Rod
Minimum Temperature
Not Rated
System of Measurement
Inch
Fabrication
Cold Rolled
Maximum Temperature
1,200 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Elongation
20 %
Galvanized
Not Galvanized

Description

Stainless Steel Rod, Stainless Steel, 416, Rod, Outside Diameter 13/16 in, Outside Diameter Tolerance +/-0.002 in, 24 in Overall Length, Length Tolerance +/-2 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, 145 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5610, ASTM A314, ASTM A582, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.