Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Stock, SS, 24 in Overall L

  • Mfr # 4R.625-24

  • Zoro # G201775063


product price: $19.19
/ea

Key Features

Alloy Type
304
Length
2 ft
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5639, ASTM A276, ASTM A479
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R.625-24
Zoro #
G201775063
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
5/8 in
Length
2 ft
Length Tolerance
+/-2 in
Diameter Tolerance
+/-0.002 in
Overall Length
24 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
5/8 in

Details

Alloy Type
304
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5639, ASTM A276, ASTM A479
Temper
Annealed
Typical Hardness
75
Item
Stainless Steel Rod
Material
Stainless Steel
Typical Yield Strength (PSI)
30000
Hardness Scale
Rb
Typical Tensile Strength (PSI)
85000
Straightness Tolerance
0.125 in per 5 ft
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Shape
Rod
Heat Treatment
Annealed
Appearance
Shiny
System of Measurement
Inch
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Yield Strength
30,000 psi
Brinell Hardness
131 BHN
Minimum Temperature
Not Rated
Material Grade
304
Tensile Strength
85,000 psi
Application
Architectural, Beverage, Chemical Industry, Cryogenic Services, Dairy, Food Industry, Grinding, Machining, Paper, Polishing, Welding
Rockwell Hardness
75 HRB
Mechanical Finish
Mill
Maximum Temperature
1,500 Degrees F
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant
Elongation
50 %
Galvanized
Not Galvanized

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 5/8 in, Length 12 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.002 in, Length Tolerance +/- 2.00 in, Typical Tensile Strength (PSI) 85000, Typical Yield Strength (PSI) 30000, Typical Hardness 75, Hardness Scale Rb, Standards AMS 5639, ASTM A276, ASTM A479

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.