Zoro Homepage

Rod Stock, SS, 36 in Overall L

  • Mfr # 416r1.125-36

  • Zoro # G602716184


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Alloy Type
416
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5610, ASTM A314, ASTM A582
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416r1.125-36
Zoro #
G602716184
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 1/8 in
Length
3 ft
Diameter Tolerance
+/-0.003"
Length Tolerance
+/-3 in
Outside Diameter Tolerance
+/-0.0025 in
Overall Length
36 in
Outside Diameter
1 1/8 in

Description

Stainless Steel Rod, Stainless Steel, 416, Rod, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.0025 in, 36 in Overall Length, Length Tolerance +/-3 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, 145 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5610, ASTM A314, ASTM A582, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.