Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Stock, SS, 36 in Overall L

  • Mfr # 4R2.25-36

  • Zoro # G201775001


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
304
Length
3 ft
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5639, ASTM A276, ASTM A479
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R2.25-36
Zoro #
G201775001
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2 1/4 in
Length
3 ft
Diameter Tolerance
+/-0.003 in
Length Tolerance
+/-3 in
Outside Diameter Tolerance
+/-0.003 in
Outside Diameter
2 1/4 in
Overall Length
36 in

Details

Alloy Type
304
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5639, ASTM A276, ASTM A479
Temper
Annealed
Typical Hardness
75
Item
Stainless Steel Rod
Material
Stainless Steel
Hardness Scale
Rb
Typical Tensile Strength (PSI)
85000
Typical Yield Strength (PSI)
30000
Straightness Tolerance
0.125 in per 5 ft
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Minimum Temperature
Not Rated
Yield Strength
30,000 psi
Material Grade
304
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Application
Architectural, Beverage, Chemical Industry, Cryogenic Services, Dairy, Food Industry, Grinding, Machining, Paper, Polishing, Welding
Brinell Hardness
131 BHN
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Mechanical Finish
Mill
Heat Treatment
Annealed
Shape
Rod
Tensile Strength
85,000 psi
Maximum Temperature
1,500 Degrees F
Rockwell Hardness
75 HRB
Appearance
Shiny
Elongation
50 %
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Stainless Steel Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.