Zoro Homepage

Rod Stock, SS, 36 in Overall L

  • Mfr # 4R3.5-36

  • Zoro # G601775243


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
304
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5639, ASTM A276, ASTM A479
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R3.5-36
Zoro #
G601775243
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3 1/2 in
Length
3 ft
Diameter Tolerance
+0.046/-0 in
Length Tolerance
+/-3 in
Outside Diameter
3 1/2 in
Outside Diameter Tolerance
+/-0.003 in
Overall Length
36 in

Description

Stainless Steel Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.