Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Stock, SS, 6 ft Overall L

  • Mfr # 0R.812-72

  • Zoro # G401775054


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
630
Length
6 ft
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5643, ASTM A564 Type 630
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0R.812-72
Zoro #
G401775054
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
13/16 in
Length
6 ft
Length Tolerance
+/-6 in
Diameter Tolerance
+/-0.003 in
Overall Length
6 ft
Outside Diameter
13/16 in
Outside Diameter Tolerance
+/-0.002 in

Details

Alloy Type
630
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5643, ASTM A564 Type 630
Temper
Annealed
Typical Hardness
30
Item
Stainless Steel Rod
Material
Stainless Steel
Typical Tensile Strength (PSI)
Not Rated
Hardness Scale
Rc
Typical Yield Strength (PSI)
Not Rated
Straightness Tolerance
0.125 in per 5 ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Fabrication
Cold Rolled
Application
Aircraft and Gas Turbines, Chemical Process Components, Nuclear Reactors, Oil Field Industry, Paper Mills
Shape
Rod
Minimum Temperature
Not Rated
Material Grade
17-4
Mechanical Finish
Mill
Brinell Hardness
363 BHN
Rockwell Hardness
35 HRC
Maximum Temperature
1,100 Degrees F
Tensile Strength
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
System of Measurement
Inch
Yield Strength
118,000 psi
Heat Treatable
Heat Treatable
Appearance
Shiny
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Elongation
10 %

Description

Stainless Steel Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.