Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Stock, SS, 6 in Overall L

  • Mfr # 416r2.25-6

  • Zoro # G102716233


product price: $64.25
/ea

Key Features

Alloy Type
416
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5610, ASTM A314, ASTM A582
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416r2.25-6
Zoro #
G102716233
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2 1/4 in
Length
6 in
Diameter Tolerance
+/-0.003"
Length Tolerance
+/-0.125 in
Outside Diameter
2 1/4 in
Overall Length
6 in
Outside Diameter Tolerance
+/-0.003 in

Details

Alloy Type
416
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5610, ASTM A314, ASTM A582
Temper
Annealed
Typical Hardness
B80
Item
Stainless Steel Rod
Material
Stainless Steel
Typical Yield Strength (PSI)
40,000 psi
Straightness Tolerance
0.125 in per 5 ft
Hardness Scale
Rockwell
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
416
Shape
Rod
Heat Treatment
Annealed
Maximum Temperature
1,200 Degrees F
Brinell Hardness
145 BHN
Application
Compressor Shrouds, Cutlery, Food Industry Machine Parts, Machine Parts, Pistons, Pump Rods, Valve Parts, Valves
System of Measurement
Inch
Yield Strength
40,000 psi
Rockwell Hardness
80 HRB
Mechanical Finish
Mill
Minimum Temperature
Not Rated
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Appearance
Shiny
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Elongation
20 %

Description

Stainless Steel Rod, Stainless Steel, 416, Rod, Outside Diameter 2 1/4 in, Outside Diameter Tolerance +/-0.003 in, 6 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, 145 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5610, ASTM A314, ASTM A582, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.