Zoro Homepage

Rod Stock, SS, 6 in Overall L

  • Mfr # 4R2.625-6

  • Zoro # G501775039


product price: $68.59
/ea

Key Features

Alloy Type
304
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5639, ASTM A276, ASTM A479
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R2.625-6
Zoro #
G501775039
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2 5/8 in
Length
6 in
Diameter Tolerance
+0.046/-0 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
2 5/8 in
Overall Length
6 in
Outside Diameter Tolerance
+0.047 in/0 in

Description

Stainless Steel Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.