Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Stock, SS, 72 in Overall L

  • Mfr # 0R1.75-72

  • Zoro # G201775216


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
630
Length
6 ft
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5643, ASTM A564 Type 630
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0R1.75-72
Zoro #
G201775216
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 3/4 in
Length
6 ft
Diameter Tolerance
+/-0.003 in
Length Tolerance
+/-6 in
Outside Diameter
1 3/4 in
Outside Diameter Tolerance
+/-0.003 in
Overall Length
6 ft

Details

Alloy Type
630
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5643, ASTM A564 Type 630
Temper
Annealed
Typical Hardness
30
Item
Stainless Steel Rod
Material
Stainless Steel
Typical Yield Strength (PSI)
Not Rated
Hardness Scale
Rc
Typical Tensile Strength (PSI)
Not Rated
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
0.125 in per 5 ft
Machining Finish
Mill Finish
Shape
Rod
Tensile Strength
Not Rated
Application
Aircraft and Gas Turbines, Chemical Process Components, Nuclear Reactors, Oil Field Industry, Paper Mills
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
17-4
System of Measurement
Inch
Heat Treatment
Annealed
Minimum Temperature
Not Rated
Brinell Hardness
363 BHN
Rockwell Hardness
35 HRC
Maximum Temperature
1,100 Degrees F
Yield Strength
118,000 psi
Appearance
Shiny
Fabrication
Cold Rolled
Galvanized
Not Galvanized
Elongation
10 %
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.