Zoro Homepage

Rod Stock, SS, 72 in Overall L

  • Mfr # 4R.188-72

  • Zoro # G001775102


product price: $13.19
/ea

Key Features

Alloy Type
304
Length
6 ft
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5639, ASTM A276, ASTM A479
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R.188-72
Zoro #
G001775102
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3/16 in
Length
6 ft
Diameter Tolerance
+/-0.002 in
Length Tolerance
+/-6 in
Outside Diameter
3/16 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.001 in

Details

Alloy Type
304
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5639, ASTM A276, ASTM A479
Temper
Annealed
Typical Hardness
75
Item
Stainless Steel Rod
Material
Stainless Steel
Typical Yield Strength (PSI)
30000
Typical Tensile Strength (PSI)
85000
Hardness Scale
Rb
Machining Finish
Mill Finish
Straightness Tolerance
0.125 in per 5 ft
Metal Fabrication Process
Cold-Rolled
Includes Material Certificate
No Certificates Included
Material Grade
304
Fabrication
Cold Rolled
Minimum Temperature
Not Rated
Maximum Temperature
1,500 Degrees F
Tensile Strength
85,000 psi
Rockwell Hardness
75 HRB
Yield Strength
30,000 psi
Shape
Rod
Brinell Hardness
131 BHN
Mechanical Finish
Mill
Heat Treatment
Annealed
System of Measurement
Inch
Heat Treatable
Heat Treatable
Application
Architectural, Beverage, Chemical Industry, Cryogenic Services, Dairy, Food Industry, Grinding, Machining, Paper, Polishing, Welding
Appearance
Shiny
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Elongation
50 %

Description

Stainless Steel Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.