Zoro Homepage

Rod Stock, SS, 72 in Overall L

  • Mfr # 6R1.312-72

  • Zoro # G701775228


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
316
Length
6 ft
Finish
Unfinished
Type
Corrosion Resistant
Standards
AMS 5648, ASTM A276, ASTM A479
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6R1.312-72
Zoro #
G701775228
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 5/16 in
Length
6 ft
Length Tolerance
+/-6 in
Diameter Tolerance
+/-0.0025 in
Outside Diameter
1 5/16 in
Outside Diameter Tolerance
+/-0.0025 in
Overall Length
6 ft

Description

Stainless Steel Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.