Zoro Homepage
This item is Discontinued.
Zoro Select Rod Truck, 3000 lb., 2 Shelf, 60 in. L HT260P600GP

Rod Truck, 3000 lb., 2 Shelf, 60 in. L (Discontinued)

  • Mfr # HT260P600GP
  • Zoro # G2252400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT260P600GP
Zoro #
G2252400
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
57"
Overall Length
63"
Overall Width
25"
Caster Dia.
6"
Shelf Length
60"
Caster Width
2"
Shelf Width
24"
Shelf LxW
60 in x 24 in

Details

Color
Gray
Load Capacity
3000 lb.
Item
3 Sided Slat Stock Cart
Number of Shelves
2
Caster Material
Phenolic
Finish
Powder Coated
Distance Between Shelves
22"
Features
Vertically mounted 1/2" rods on 6" centers, 1-1/2" shelf lips down (flush)
Caster Type
(2) Swivel, (2) Rigid
Gauge
12
Construction
Welded Steel
Capacity per Shelf
1500 lb.

Description

3 Sided Slat Stock Cart, Load Capacity 3000 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 24 in, Distance Between Shelves 22 in, Finish Powder Coated, Overall Length 63 in, Overall Width 25 in, Overall Height 57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.