Zoro Homepage

Rodent Repellent Mole Sonic

  • Mfr # P7900

  • Zoro # G5194323


product price: $27.79
/ea

Key Features

Overall Width
2 in
Overall Height
12 in
Product Type
Sonic Rodent Repellent
Coverage Area
11,250 sq ft
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7900
Zoro #
G5194323
UPC #
751549979004
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 in
Overall Height
12 in
Overall Depth
2 in

Details

Item
Rodent Repellent
Product Type
Sonic Rodent Repellent
Coverage Area
11,250 sq ft
Targeted Animals
Rodents
Power Source
Battery Power
Voltage
6V DC

Description

Rodent Repellent, Coverage Area 11,250 sq ft, Product Type Sonic Rodent Repellent, Targeted Animals Rodents, Mounting Type In Ground, Power Source Battery Power, Overall Height 12 in, Cord Length Not Applicable, Overall Width 2 in, Overall Depth 2 in, Voltage 6V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.