Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, Butyl, 1/16 Th x36 In W, 150 Ft L, Blk

  • Mfr # BULK-RS-BTL60-1

  • Zoro # G9886457


product price: $2,616.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Rubber Width
36 in
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BTL60-1
Zoro #
G9886457
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
150 ft
Overall Length
150 ft
Overall Thickness
0.0625 in
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
300 %
Finish
Smooth
Standards
ASTM D2000 M1AA 607
Grade
Standard
Color
Black
Material
Butyl
Max. Temp. (F)
250 Degrees F
Density
1.35 g/cc
Thickness Tolerance
+/-0.011 in
Tensile Strength
1,200 psi
Texture
Smooth
Maximum Temperature
250 Degrees F
Abrasion Resistance
Fair
Shape
Roll
Water Resistance
Good
Minimum Temperature
-40 Degrees F
Tear Strength
25 N/mm
Compression Set
50 %
Adhesive Type
Plain Backing
Weather Resistance
Good
Oil Resistance
Poor
Chemical Resistance
Excellent

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Butyl, Standards ASTM D2000 M1AA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -40 Degrees F, Overall Length 150 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.