Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, Butyl, 1/4 in. Thick, 5 ft., 60A

  • Mfr # BULK-RS-BTL60-42

  • Zoro # G0309876


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BTL60-42
Zoro #
G0309876
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
5 ft
Thickness
1/4"
Length
5 ft.
Width
36"
Overall Thickness
0.25 in
Overall Width
36 in
Overall Length
5 ft

Details

Item
Rubber Sheet
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
300 %
Finish
Smooth
Standards
ASTM D2000 M1AA 607
Grade
Standard
Material
Butyl
Color
Black
Type
Commercial Grade
Max. Temp. (F)
250 Degrees F
Application
Air Tight
Tear Strength
25 N/mm
Abrasion Resistance
Fair
Texture
Smooth
Oil Resistance
Poor
Compression Set
50 %
Tensile Strength
1,200 psi
Minimum Temperature
-40 Degrees F
Thickness Tolerance
+/-0.026 in
Adhesive Type
Plain Backing
Shape
Sheet
Density
1.35 g/cc
Chemical Resistance
Excellent
Maximum Temperature
250 Degrees F
Water Resistance
Good
Weather Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Butyl, Standards ASTM D2000 M1AA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -40 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.