Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, Butyl, 1/8 in. Thick, 10 ft., 60A

  • Mfr # BULK-RS-BTL60-43

  • Zoro # G0309867


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BTL60-43
Zoro #
G0309867
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
10 ft

Details

Item
Rubber Roll
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
300 %
Finish
Smooth
Standards
ASTM D2000 M1AA 607
Grade
Standard
Material
Butyl
Max. Temp. (F)
250 Degrees F
Color
Black
Weather Resistance
Good
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Tear Strength
25 N/mm
Shape
Roll
Thickness Tolerance
+/-0.017 in
Compression Set
50 %
Tensile Strength
1,200 psi
Water Resistance
Good
Abrasion Resistance
Fair
Oil Resistance
Poor
Texture
Smooth
Chemical Resistance
Excellent
Density
1.35 g/cc
Adhesive Type
Plain Backing

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Butyl, Standards ASTM D2000 M1AA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -40 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.