Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, Commercial, 3/8 in. Thick, 20 ft., 50A

  • Mfr # BULK-RS-N50-939

  • Zoro # G2194991


product price: $782.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N50-939
Zoro #
G2194991
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
20 ft
Length
20 ft.
Thickness
3/8"
Width
36"
Overall Width
36 in
Overall Thickness
0.375 in
Overall Length
20 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 507
Grade
Standard
Max. Temp. (F)
250 Degrees F
Color
Black
Type
Commercial Grade
Material
Neoprene
Application
General Purpose
Tear Strength
20 N/mm
Density
1.5 g/cc
Shape
Roll
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.035 in
Texture
Smooth
Weather Resistance
Excellent
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Abrasion Resistance
Good
Oil Resistance
Good
Water Resistance
Good
Maximum Temperature
250 Degrees F
Compression Set
33 %
Adhesive Type
Plain Backing

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 20 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.