Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, EPDM, 1/16 Th x 36 In W, 100 Ft L, Blk

  • Mfr # BULK-RS-E60-889

  • Zoro # G6788887


product price: $705.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60-889
Zoro #
G6788887
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
100 ft
Overall Length
100 ft
Overall Thickness
0.0625 in
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BA 607
Grade
Standard
Max. Temp. (F)
250 Degrees F
Material
EPDM
Color
Black
Water Resistance
Excellent
Abrasion Resistance
Good
Thickness Tolerance
+/-0.011 in
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Oil Resistance
Poor
Compression Set
33 %
Shape
Roll
Texture
Smooth
Tensile Strength
1,000 psi
Density
1.5 g/cc
Chemical Resistance
Good
Tear Strength
20 N/mm
Weather Resistance
Excellent
Adhesive Type
Plain Backing

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 100 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.