Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, Hypalon, 1/4 in. Thick, 5 ft., 60A

  • Mfr # BULK-RS-HPN60-66

  • Zoro # G0309815


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant; Water Resistant
Rubber Material
Hypalon
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HPN60-66
Zoro #
G0309815
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
5 ft
Width
36"
Thickness
1/4"
Length
5 ft.
Overall Width
36 in
Overall Length
5 ft
Overall Thickness
0.25 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; Water Resistant
Rubber Material
Hypalon
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 CE 610
Grade
Standard
Color
Black
Max. Temp. (F)
250 Degrees F
Application
Chemical Resistant
Material
Hypalon
Type
High Grade
Chemical Resistance
Good
Minimum Temperature
-40 Degrees F
Thickness Tolerance
+/-0.026 in
Abrasion Resistance
Fair
Shape
Sheet
Weather Resistance
Good
Density
1.3 g/cc
Maximum Temperature
250 Degrees F
Adhesive Type
Plain Backing
Tensile Strength
1,500 psi
Compression Set
40 %
Water Resistance
Good
Texture
Smooth
Tear Strength
25 N/mm
Oil Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE 610, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -40 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.