Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, Hypalon, 3/16 in. Thick, 15 ft., 60A

  • Mfr # BULK-RS-HPN60-69

  • Zoro # G0309788


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant; Water Resistant
Rubber Material
Hypalon
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HPN60-69
Zoro #
G0309788
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
15 ft
Overall Thickness
0.1875 in
Overall Length
15 ft
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Chemical Resistant; Water Resistant
Rubber Material
Hypalon
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 CE 610
Grade
Standard
Color
Black
Material
Hypalon
Max. Temp. (F)
250 Degrees F
Weather Resistance
Good
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Compression Set
40 %
Minimum Temperature
-40 Degrees F
Water Resistance
Good
Tensile Strength
1,500 psi
Density
1.3 g/cc
Chemical Resistance
Good
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.022 in
Texture
Smooth
Abrasion Resistance
Fair
Shape
Roll
Tear Strength
25 N/mm

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE 610, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -40 Degrees F, Overall Length 15 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.