Zoro Homepage

Roll Magnet, 100 ft. L

  • Mfr # NPI41

  • Zoro # G916059977


product price: $66.19
/ea

Key Features

Thickness
0.03 in
Material
Flexible Magnetic Strip
Overall Length
100 ft
Product Type
Magnet Roll
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPI41
Zoro #
G916059977
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
0.03 in
Overall Length
100 ft
Overall Width
2 in
Piece Length
50 ft

Details

Item
Prescored Flexible Magnetic Roll
Material
Flexible Magnetic Strip
Product Type
Magnet Roll
Stability Temperature - Maximum
160 Degrees F
Nonmagnetic Side Style
Printable White Vinyl
Magnet Format
Perforated Roll
Pull Force - Maximum
14 lbf
Color
Black, White
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Number of Strips per Roll
300
Stability Temperature - Minimum
-15 Degrees F

Description

Prescored Flexible Magnetic Roll, Thickness 0.03 in, Flexible Magnetic Strip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.