Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Magnet, 200 ft. L

  • Mfr # NPI33

  • Zoro # G216060000


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material
Flexible Magnetic Strip
Thickness
0.03 in
Magnet Format
Continuous Roll
Stability Temperature - Maximum
160 Degrees F
Number of Strips per Roll
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPI33
Zoro #
G216060000
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
0.03 in
Overall Length
200 ft
Piece Length
200 ft
Overall Width
6 in

Details

Material
Flexible Magnetic Strip
Item
Flexible Magnetic Roll
Magnet Format
Continuous Roll
Stability Temperature - Maximum
160 Degrees F
Number of Strips per Roll
1
Pull Force - Maximum
42.5 lbf
Nonmagnetic Side Style
Printable White Vinyl
Color
Black, White
Stability Temperature - Minimum
-15 Degrees F
Product Type
Magnet Roll
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant

Description

Flexible Magnetic Roll, Thickness 0.03 in, Flexible Magnetic Strip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.