Zoro Homepage

Roll Magnet, 50 ft. L

  • Mfr # NPI30

  • Zoro # G416060022


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Thickness
0.03 in
Material
Flexible Magnetic Strip
Pull Force - Maximum
21 lbf
Overall Length
50 ft
Magnet Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPI30
Zoro #
G416060022
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
0.03 in
Overall Length
50 ft
Overall Width
3 in
Piece Length
50 ft

Details

Material
Flexible Magnetic Strip
Item
Flexible Magnetic Roll
Pull Force - Maximum
21 lbf
Magnet Format
Continuous Roll
Nonmagnetic Side Style
Printable White Vinyl
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Product Type
Magnet Roll
Stability Temperature - Maximum
160 Degrees F
Number of Strips per Roll
1
Stability Temperature - Minimum
-15 Degrees F
Color
Black, White

Description

Flexible Magnetic Roll, Thickness 0.03 in, Flexible Magnetic Strip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.