Zoro Homepage

Roll Magnet, 50 ft. L

  • Mfr # NPI35

  • Zoro # G116059968


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.03 in
Material
Flexible Magnetic Strip
Overall Width
4 in
Product Type
Magnet Roll
Pull Force - Maximum
28 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPI35
Zoro #
G116059968
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.03 in
Overall Width
4 in
Overall Length
50 ft
Piece Length
50 ft

Details

Material
Flexible Magnetic Strip
Item
Flexible Magnetic Roll
Product Type
Magnet Roll
Pull Force - Maximum
28 lbf
Nonmagnetic Side Style
Indoor/Outdoor Acrylic Adhesive
Number of Strips per Roll
1
Magnet Format
Continuous Roll
Color
Black, White
Resistance Properties
Wear-Resistant
Stability Temperature - Maximum
160 Degrees F
Stability Temperature - Minimum
-15 Degrees F

Description

Flexible Magnetic Roll, Thickness 0.03 in, Flexible Magnetic Strip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.