Zoro Homepage

Roll Magnet, 50 ft. L

  • Mfr # NPI40

  • Zoro # G016060002


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Thickness
0.03 in
Material
Flexible Magnetic Strip
Number of Strips per Roll
150
Color
Black, White
Overall Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPI40
Zoro #
G016060002
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
0.03 in
Overall Length
50 ft
Piece Length
100 ft
Overall Width
2 in

Details

Item
Prescored Flexible Magnetic Roll
Material
Flexible Magnetic Strip
Number of Strips per Roll
150
Color
Black, White
Product Type
Magnet Roll
Pull Force - Maximum
14 lbf
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Nonmagnetic Side Style
Indoor/Outdoor Acrylic Adhesive
Stability Temperature - Minimum
-15 Degrees F
Stability Temperature - Maximum
160 Degrees F
Magnet Format
Perforated Roll

Description

Prescored Flexible Magnetic Roll, Thickness 0.03 in, Flexible Magnetic Strip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.