Zoro Homepage

Roll, Natural Gum, 1/16x 36 In, 100Ft L, Tan

  • Mfr # BULK-RS-NAT40-326

  • Zoro # G7047932


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-326
Zoro #
G7047932
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
100 ft
Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
100 ft

Details

Item
Rubber Roll
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
600 %
Finish
Smooth
Standards
ASTM D2000 AA 421
Grade
Standard
Max. Temp. (F)
200 Degrees F
Color
Tan
Material
Natural Rubber
Tear Strength
22 N/mm
Adhesive Type
Plain Backing
Shape
Roll
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.011 in
Weather Resistance
Fair
Texture
Smooth
Chemical Resistance
Fair
Density
1.05 g/cc
Compression Set
25 %
Tensile Strength
3,000 psi

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 100 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.