Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, SBR, 1 Th x 36 In W, 30 Ft L, Black

  • Mfr # BULK-RS-SBR75-129

  • Zoro # G9886572


product price: $2,307.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Rubber Width
36 in
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBR75-129
Zoro #
G9886572
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
36 in
Rubber Length
30 ft
Overall Length
30 ft
Overall Thickness
1 in
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
800 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 706
Grade
Standard
Color
Black
Material
SBR
Max. Temp. (F)
200 Degrees F
Oil Resistance
Poor
Water Resistance
Good
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Tear Strength
16 N/mm
Tensile Strength
800 psi
Density
1.5 g/cc
Weather Resistance
Fair
Minimum Temperature
-45 Degrees F
Maximum Temperature
200 Degrees F
Compression Set
38 %
Texture
Smooth
Thickness Tolerance
+/-0.061 in
Abrasion Resistance
Excellent
Shape
Roll

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 30 ft, Thickness Tolerance +/-0.061 in, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.