Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, SBR, 1/4 in. Thick, 30 ft., Red, 70A

  • Mfr # BULK-RS-RSBR60-112

  • Zoro # G2195457


product price: $542.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Rubber Width
36 in
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Red
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-112
Zoro #
G2195457
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
30 ft
Length
30 ft.
Width
36"
Thickness
1/4"
Overall Width
36 in
Overall Thickness
0.25 in
Overall Length
30 ft

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Red
Min. Temp. (F)
-45 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
400 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 603
Grade
Standard
Color
Red
Material
SBR
Max. Temp. (F)
200 Degrees F
Application
General Purpose
Type
General Purpose
Shape
Roll
Thickness Tolerance
+/-0.026 in
Water Resistance
Good
Adhesive Type
Plain Backing
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Density
1.5 g/cc
Abrasion Resistance
Excellent
Texture
Smooth
Chemical Resistance
Fair
Tensile Strength
400 psi
Tear Strength
16 N/mm
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Compression Set
38 %

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 30 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.