Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, SBR, 3/16 in. Thick, 5 ft., Red, 70A

  • Mfr # BULK-RS-RSBR60-105

  • Zoro # G0310427


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Red
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-105
Zoro #
G0310427
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
5 ft
Thickness
3/16"
Length
5 ft.
Width
36"
Overall Width
36 in
Overall Thickness
0.1875 in
Overall Length
5 ft

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Red
Min. Temp. (F)
-45 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
400 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 603
Grade
Standard
Application
General Purpose
Material
SBR
Type
Commercial Grade
Color
Red
Max. Temp. (F)
200 Degrees F
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Shape
Sheet
Weather Resistance
Fair
Texture
Smooth
Water Resistance
Good
Adhesive Type
Plain Backing
Oil Resistance
Poor
Tensile Strength
400 psi
Density
1.5 g/cc
Tear Strength
16 N/mm
Thickness Tolerance
+/-0.022 in
Compression Set
38 %
Minimum Temperature
-45 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.