Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, SBR, 3/32 in. Thick, 50 ft., 70A

  • Mfr # BULK-RS-SBR75-190

  • Zoro # G0310515


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBR75-190
Zoro #
G0310515
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
50 ft
Overall Length
50 ft
Overall Width
36 in
Overall Thickness
0.09375 in

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
800 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 706
Grade
Standard
Max. Temp. (F)
200 Degrees F
Material
SBR
Color
Black
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Weather Resistance
Fair
Compression Set
38 %
Tensile Strength
800 psi
Shape
Roll
Water Resistance
Good
Oil Resistance
Poor
Adhesive Type
Plain Backing
Minimum Temperature
-45 Degrees F
Density
1.5 g/cc
Thickness Tolerance
+/-0.013 in
Abrasion Resistance
Excellent
Texture
Smooth
Tear Strength
16 N/mm

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 50 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.