Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Stock, Cork, 8 ft. L, 48 in. W

  • Mfr # 18RK48

  • Zoro # G3729385


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Width
4 ft
Material
Cork
Backing Type
Plain
Color
Tan
Grade
FG170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18RK48
Zoro #
G3729385
UPC #
014935000288
Country of Origin
United States

Dimensions

Width
4 ft
Length
8 ft
Thickness
1/8 in
Grain Size
Fine
Size
4ft x 8ft x 1/8 in. thick

Details

Item
Cork, Roll
Material
Cork
Backing Type
Plain
Color
Tan
Grade
FG170
Shape
Roll
Standards
TAA
Density
14 lb/cu ft
Tensile Strength
43.5 psi
Adhesive Type
Plain Backing

Description

Cork, Roll, Material Cork, Shape Roll, Backing Type Plain, Length 8 ft, Width 4 ft, Thickness 1/8 in, Grain Size Fine, Color Tan, Adhesive Type Plain Backing, Tensile Strength 43.5 psi, Grade FG170, Density 14 lb/cu ft, Standards TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.