Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, Vinyl, 1/4 in. Thick, 30 ft., 70A

  • Mfr # BULK-RS-PVC70-30

  • Zoro # G2195350


product price: $693.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Rubber Width
36 in
Rubber Properties
Water Resistant
Rubber Material
Vinyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-PVC70-30
Zoro #
G2195350
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
30 ft
Overall Width
36 in
Overall Thickness
0.25 in
Overall Length
30 ft

Details

Item
Rubber Roll
Rubber Properties
Water Resistant
Rubber Material
Vinyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Grade
Standard
Material
Vinyl
Max. Temp. (F)
180 Degrees F
Color
Black
Thickness Tolerance
+/-0.026 in
Water Resistance
Good
Maximum Temperature
180 Degrees F
Tear Strength
50 N/mm
Oil Resistance
Good
Chemical Resistance
Good
Texture
Smooth
Minimum Temperature
-40 Degrees F
Compression Set
Not Rated
Shape
Roll
Density
1.25 g/cc
Tensile Strength
1,000 psi
Abrasion Resistance
Fair
Adhesive Type
Plain Backing
Weather Resistance
Fair

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Vinyl, Standards -, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 180 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -40 Degrees F, Overall Length 30 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.