Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, Vinyl, 3/16 in. Thick, 5 ft., 70A

  • Mfr # BULK-RS-PVC70-35

  • Zoro # G0309681


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Water Resistant
Rubber Material
Vinyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-PVC70-35
Zoro #
G0309681
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
5 ft
Length
5 ft.
Width
36"
Thickness
3/16"
Overall Width
36 in
Overall Length
5 ft
Overall Thickness
0.1875 in

Details

Item
Rubber Sheet
Rubber Properties
Water Resistant
Rubber Material
Vinyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Grade
Standard
Type
Commercial Grade
Material
Vinyl
Max. Temp. (F)
180 Degrees F
Color
Black
Application
Water Resistant
Chemical Resistance
Good
Shape
Sheet
Weather Resistance
Fair
Oil Resistance
Good
Texture
Smooth
Maximum Temperature
180 Degrees F
Abrasion Resistance
Fair
Tensile Strength
1,000 psi
Density
1.25 g/cc
Thickness Tolerance
+/-0.022 in
Compression Set
Not Rated
Adhesive Type
Plain Backing
Tear Strength
50 N/mm
Minimum Temperature
-40 Degrees F
Water Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Vinyl, Standards -, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Fair, Chemical Resistance Good, Oil Resistance Good, Water Resistance Good, Weather Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.