Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, Viton, 1/32 in. Thick, 5 ft., 70A

  • Mfr # BULK-RS-V75-399

  • Zoro # G0241991


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-399
Zoro #
G0241991
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
5 ft
Length
5 ft.
Thickness
1/32"
Width
36"
Overall Length
5 ft
Overall Thickness
0.03125 in
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Color
Black
Material
Viton
Application
Corrosion Resistant
Max. Temp. (F)
400 Degrees F
Type
Commercial Grade
Minimum Temperature
-10 Degrees F
Tensile Strength
1,000 psi
Thickness Tolerance
+0.016 in/0 in
Tear Strength
22 N/mm
Water Resistance
Good
Density
1.9 g/cc
Shape
Roll
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Compression Set
25 %
Maximum Temperature
400 Degrees F
Texture
Smooth
Abrasion Resistance
Good
Oil Resistance
Excellent
Chemical Resistance
Excellent

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -10 Degrees F, Overall Length 60 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.