Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll, Viton, 3/32 in. Thick, 5 ft., 70A

  • Mfr # BULK-RS-V75-401

  • Zoro # G0241915


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-401
Zoro #
G0241915
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
5 ft
Length
5 ft.
Thickness
3/32"
Width
36"
Overall Length
5 ft
Overall Thickness
0.09375 in
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Type
Commercial Grade
Application
Corrosion Resistant
Material
Viton
Max. Temp. (F)
400 Degrees F
Color
Black
Oil Resistance
Excellent
Weather Resistance
Excellent
Chemical Resistance
Excellent
Thickness Tolerance
+/-0.013 in
Minimum Temperature
-10 Degrees F
Abrasion Resistance
Good
Maximum Temperature
400 Degrees F
Compression Set
25 %
Adhesive Type
Plain Backing
Texture
Smooth
Density
1.9 g/cc
Shape
Roll
Tensile Strength
1,000 psi
Tear Strength
22 N/mm
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -10 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.