Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Assembly 2-5/8" L, Steel Plated

  • Mfr # 9-279

  • Zoro # G4811718


product price: $4.79
/ea

Key Features

Length (In.)
2 5/8 in
For Use With
Patio Doors
Mounting
Door
Material
Steel
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-279
Zoro #
G4811718
UPC #
715384711045
Country of Origin
Multiple

Dimensions

Length (In.)
2 5/8 in
Width (In.)
1 in
Max. Wheel Dia. (In.)
1 1/4 in
Roller Width/Dia. (In.)
1-1/4 in
Outside Dia.
1 1/4 in
Height (In.)
1 in
Wheel Diameter
1 1/8 in
Overall Depth
2 5/8 in
Overall Length
2 5/8 in
Overall Width
1 in

Details

For Use With
Patio Doors
Mounting
Door
Material
Steel
Includes
Hardware
Finish
Steel Plated
Color
Gray
Hardware
Not Included
Type
Sliding
Construction
Steel
Bearings
Steel
Requires
Hardware
Category Type
Sliding Door Hardware
Number of Wheels
1
Item
Roller
Wheel Material
Steel
Bearing Material
Steel
Count
1
Includes Hardware
Hardware Included
Product Type
Roller
Shaft Material
Steel
Weight Capacity
150 lb

Description

Roller Assembly, Sliding, Steel, Gray, Plated Finish, Length (In.) 2-5/8, Height (In.) 1, Width (In.) 1, Outside Dia. 1-1/4, Max. Wheel Dia. (In.) 1-1/4, Roller Width/Dia. (In.) 1-1/4, Door Mounting, Steel Bearings, Steel, Hardware Included, Requires Hardware, For Use With Patio Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.