Roller Assembly 3-23/64" L, Steel Plated
Mfr # 9-261
Zoro # G4756871
product price: $6.49
/eaKey Features
Length (In.)
3 23/64 in
Width (In.)
3/4 in
For Use With
Patio Doors
Mounting
Door
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-261
Zoro #
G4756871
UPC #
715384710802
Country of Origin
China
Dimensions
Length (In.)
3 23/64 in
Width (In.)
3/4 in
Height (In.)
57/64 in
Roller Width/Dia. (In.)
1-1/4 in
Max. Wheel Dia. (In.)
1 1/4 in
Outside Dia.
1 1/4 in
Wheel Diameter
1 1/2 in
Overall Width
3/4 in
Overall Length
1 1/8 in
Description
Roller Assembly, Roller, Steel, Gray, Plated Finish, Length (In.) 3-23/64, Height (In.) 57/64, Width (In.) 3/4, Outside Dia. 1-1/4, Max. Wheel Dia. (In.) 1-1/4, Roller Width/Dia. (In.) 1-1/4, Door Mounting, Steel Bearings, Steel, Hardware Included, Requires Hardware, For Use With Patio Glass Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.