Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Assembly, Steel, Plated

  • Mfr # 10-396

  • Zoro # G4777853


product price: $1.99
/ea

Key Features

Length (In.)
2 1/64 in
Width (In.)
13/32 in
For Use With
Patio Doors
Mounting
Door
Material
Nylon (Wheel), Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-396
Zoro #
G4777853
UPC #
715384123237
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 1/64 in
Width (In.)
13/32 in
Outside Dia.
1 1/4 in
Height (In.)
1 3/64 in
Roller Width/Dia. (In.)
1-1/4 in
Max. Wheel Dia. (In.)
1 1/4 in
Wheel Diameter
1 in
Overall Width
13/32 in
Wheel Width
1/4 in
Overall Length
2 1/32 in

Details

For Use With
Patio Doors
Mounting
Door
Material
Nylon (Wheel), Steel
Includes
Hardware
Finish
Unfinished
Color
Gray
Type
Roller
Requires
Hardware
Category Type
Sliding Door Hardware
Hardware
Not Included
Construction
Steel
Item
Roller
Bearings
Steel
Number of Wheels
1
Bearing Material
Steel
Includes Hardware
Hardware Included
Weight Capacity
25 lb
Count
1
Shaft Material
Steel
Wheel Material
Nylon
Product Type
Roller

Description

Roller Assembly, Roller, Steel, Gray, Plated Finish, Length (In.) 2-1/64, Height (In.) 1-3/64, Width (In.) 13/32, Outside Dia. 1-1/4, Max. Wheel Dia. (In.) 1-1/4, Roller Width/Dia. (In.) 1-1/4, Door Mounting, Steel Bearings, Steel, Hardware Included, Requires Hardware, For Use With Patio Screen Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.