Shop ZORO SELECT
See all product information
Create Account
Roller Frame, Blue, Steel
- Mfr # GGS_85596
- Zoro # G701114003
product price:Â
$
16.89
/ea
Key Features
Type
Replacement
Fits Brand
GAV
For Use With
Pallet Jacks
Compatible Mfr. Model Number
55NR93
Compatible with Product Type
Pallet Jacks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GGS_85596
- Zoro #
- G701114003
- UPC #
- -
- Country of Origin
- China
- Type
- Replacement
- Item
- Roller Frame
- Fits Brand
- GAV
- For Use With
- Pallet Jacks
- Compatible Mfr. Model Number
- 55NR93
- Compatible with Product Type
- Pallet Jacks
- Color
- Blue
- Material
- Steel
- Shell Material
- Steel
Description
Roller Frame, Load Capacity Not Applicable, Color Blue, Material Steel, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.