Zoro Homepage

Roller Stand, H Style, 27 in - 42 in

  • Mfr # STAND-H-HP

  • Zoro # G5793033


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Stand Mobility
Portable
Stand Load Capacity
1,760 lb
For Between Frame Width
14 1/4 in
Min. Height
27 in
Max. Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAND-H-HP
Zoro #
G5793033
UPC #
691215037600
Country of Origin
China

Dimensions

For Between Frame Width
14 1/4 in
Min. Height
27 in
Max. Height
42 in
Overall Width
27 1/16 in
Adjustable Height - Stands
Yes
Roller Width
14 in
Height Adjustment (In.)
27 to 42

Details

Stand Mobility
Portable
Stand Load Capacity
1,760 lb
Stand Material
Steel
Color
White
Item
Material Support Stand
Finish
Powder Coated
Between Frame (In.)
14-1/4
Capacity (Lb.)
1760
Type
High-Profile H Style
Support Stand/Table Type
Horizontal Roller

Description

Material Support Stand, Horizontal Roller, Portable, 1,760 lb Stand Load Capacity, 14 in Roller Width, 27 1/16 in Overall Width, 27 in Min. Height, 42 in Max. Height, Steel Stand Material, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.