Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Stand, H-Style, 28 to 45 in.

  • Mfr # 33VE09

  • Zoro # G9247585


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Stand Mobility
Portable
Stand Load Capacity
500 lb
For Between Frame Width
16 1/2 in
Min. Height
28 1/2 in
Max. Height
47 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33VE09
Zoro #
G9247585
UPC #
190735466414
Country of Origin
China

Dimensions

For Between Frame Width
16 1/2 in
Min. Height
28 1/2 in
Max. Height
47 1/2 in
Overall Width
16 3/4 in
Adjustable Height - Stands
Yes
Height Adjustment (In.)
27 to 43-3/4
Stand Width (In.)
16-3/4

Details

Stand Mobility
Portable
Stand Load Capacity
500 lb
Stand Material
Steel
Color
White
Item
Material Support Stand
Finish
Powder Coated
Capacity (Lb.)
500
Number of Casters
0
Type
H-Style
Support Stand/Table Type
Horizontal Roller
Between Frame (In.)
16-1/2

Description

Material Support Stand, Horizontal Roller, Portable, 500 lb Stand Load Capacity, 16 3/4 in Overall Width, 28 1/2 in Min. Height, 47 1/2 in Max. Height, Steel Stand Material, Color White, Number of Casters 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.